Shop All Mailer Cartons
Partners Brand
Crimped End Mailing Tubes, 1-1/2" x 15", Kraft, 70/Case
Mfr # S1515K
Zoro # G4909637
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Material 0.06 Thick Spiral Wound Fibreboard
- Maximum Weight 10.28
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # S1515K
- Zoro # G4909637
- UPC # 841436018500
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 15" |
Details
Item | Crimped End Mailing Tubes,1-1/2x15",PK70 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Maximum Weight | 10.28 |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Crimped End Mailing Tubes,1-1/2x15 In.,PK70, Package Quantity 70
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Ballpoint Pen, Retractable, SS, Blue, PK2 (29222)
- THE PACKAGING WHOLESALERS 18 x 18 x 18 Cube Cardboard Corrugated Boxes (BS181818)
- SHARPIE Paint Marker Silver 1Pk (1875050)
- DETECTAMET Detectable Highlighter, Green Ink, Chisel Tip, PK5 (150-A05-P04-A08)
- PARTNERS BRAND Flat Corrugated Boxes, 36" x 24" x 4", Kraft, 10/Bundle (36244)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", White, 25/Bundle (M3330)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle (MD1184SC)
- PARTNERS BRAND Long Poly Mailers, 18" x 48", White, 25/Case (LPM1848)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 42", Kraft, 24/Case (P3042K)
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 72", Kraft, 50/Case (P2072K)
- Partners Brand Mailing Tubes & Cartons