Shop All Ropes
Partners Brand
Cotton Twine, 8-Ply, 20 lb, White, 6300'/Case
Mfr # TWC630
Zoro # G4909707
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 6300 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TWC630
- Zoro # G4909707
- UPC # 848109017082
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 6300 ft |
Details
Item | Cotton Twine,8-Ply,20 lb,White |
Color | White |
Description
Cotton Twine,8-Ply,20 lb,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CE-8)
- ZORO SELECT Scaffold Caster, Polyurethane, 6 in, 800 lb (5VP48)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-121315-4)
- ALBION 4" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 800 lb (16TM04201R)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 110 lb, White, 10500'/Case (TWT1050)
- PARTNERS BRAND Jute Twine, 3-Ply, 84 lb, Natural, 5000'/Case (TWJ500)
- PARTNERS BRAND Sisal Rope, 1/4", 385 lb, Natural, 1500'/Case (TWR130)
- PARTNERS BRAND Twisted Polyester Rope, 1/2", 5,080 lb, White, 600'/Case (TWR138)
- PARTNERS BRAND Hollow Braided Polypropylene Rope, 1/4", 1,000 lb, Yellow, 1000'/Case (TWR114)
- PARTNERS BRAND Manila Rope, 1/4", 540 lb., Manila, 1,200'/Case (TWR133)
- US TAPE 35106 Nylon Twisted Construction Line Roll- Fluorescent Orange - 270 ft. (843182)
- Partners Brand Ropes