Shop All Ropes
Partners Brand
Cotton Twine, 16-Ply, 40 lb, White, 3100'/Case
Mfr # TWC310
Zoro # G4909716
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Length 3100 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TWC310
- Zoro # G4909716
- UPC # 848109017105
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 3100 ft |
Details
Item | Cotton Twine,16-Ply,40 lb,White |
Color | White |
Description
Cotton Twine,16-Ply,40 lb,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16” Cold Shut, Steel, Zinc Plated (T4900324)
- GLOBAL INDUSTRIAL 2 Cu Yd Gray Medium Duty Self Dumping Forklift Hopper (238418GY)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- DAYTON Low Profile Hopper, 2000 Lb, 51 1/4x49 (5PKF7)
- PARTNERS BRAND Twisted Polypropylene Rope, 3/8", 2,450 lb, Yellow, 600'/Case (TWR105)
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- PARTNERS BRAND Sisal Rope, 1/4", 385 lb, Natural, 1500'/Case (TWR130)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, White, 500'/Case (TWR116)
- PARTNERS BRAND Sisal Tying Twine, 3-Ply, Natural, 970'/Case (TWS970)
- PARTNERS BRAND Double Braided Nylon Rope, 14,500 lb, 3/4", White, 600'/Case (TWR128)
- PARTNERS BRAND Polypropylene Tying Twine, 3-Ply, 480 lb, White, 2800'/Case (TWT280)
- Partners Brand Ropes