Shop All Ropes
Partners Brand
Cotton Twine, 12-Ply, 30 lb, White, 4200'/Case
Mfr # TWC420
Zoro # G4909725
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 4200 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TWC420
- Zoro # G4909725
- UPC # 848109017099
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 4200 ft |
Details
Item | Cotton Twine,12-Ply,30 lb,White |
Color | White |
Description
Cotton Twine,12-Ply,30 lb,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Proof Coil Chain, Natural, 250 ft L, 800 lb (34RY88)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 WHT 40' (T0722004N)
- R.W. ROGERS CO Poly Furniture Dolly, Orange, 18" X 30 (DOL-1830OE(KT))
- LOOS Locking Stud, LH, 304 S.S, Cable Size 1/4 (MS21260-8LH)
- PARTNERS BRAND Twisted Polyester Rope, 1/2", 5,080 lb, White, 600'/Case (TWR138)
- PARTNERS BRAND Double Braided Nylon Rope, 14,500 lb, 3/4", White, 600'/Case (TWR128)
- PARTNERS BRAND Sisal Rope, 3/8", 865 lb, Natural, 500'/Case (TWR131)
- PARTNERS BRAND Polypropylene Tying Twine, 3-Ply, 725lb, White, 1800'/Case (TWT180)
- PARTNERS BRAND Sisal Tying Twine, 3-Ply, Natural, 970'/Case (TWS970)
- PARTNERS BRAND Jute Twine, 3-Ply, 84 lb, Natural, 5000'/Case (TWJ500)
- ZORO SELECT Rope, Manila, Twisted, 3/4 In. dia., 600ft L (12U286)
- Partners Brand Chains, Ropes & Cables