Shop All Mailer Cartons
Partners Brand
Corrugated Trays, 15" x 12" x 1 3/4", White, 50/Bundle
Mfr # 15122CTW
Zoro # G4909810
product price: $89.69
/pk 50, $1.79/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 15122CTW
- Zoro # G4909810
- UPC # 841436086936
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Trays, 15x12x1 3/4", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Trays,15x12x1-3/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- ZORO SELECT Double Wall Boxes, 28" x 28" x 28", Kraft, 5/Bundle (55VM51)
- MASTERPIECES Masterpieces 11207 Usa Map Puzzle - 60 Piece (11207)
- SMARTGAMES Smart Games® JumpIn™ 1-Player Puzzle Game (421)
- PARTNERS BRAND Corrugated Mailers, 10" x 4" x 3", Kraft, 50/Bundle (M1043K)
- PARTNERS BRAND Polypropylene Tubing, 3" x 1000', Clear, 1/Roll (PZT0302)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 18", Kraft, 24/Case (P3018K)
- PARTNERS BRAND Corrugated Mailers, 22" x 6" x 2" White, 50/Bundle (M2262)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 30", Kraft, 50/Case (P1530K)
- PARTNERS BRAND Corrugated Mailers, 7" x 6" x 2", White, 50/Bundle (M762)
- PARTNERS BRAND Corrugated Mailers, 12" x 4" x 2", Kraft, 50/Bundle (M1242K)
- Partners Brand Mail Supplies