Shop All Mailer Cartons
Partners Brand
Corrugated Totes, 19 1/2" x 13" x 10", Kraft, 25/Bundle
Mfr # MT191310
Zoro # G4909847
product price: $235.99
/pk 25, $9.44/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 95 lb.
- Meets 275#/ECT-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MT191310
- Zoro # G4909847
- UPC # 848109037714
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Totes, 19 1/2x13x10", Kraft, 25PK |
Maximum Weight | 95 lb. |
Meets | 275#/ECT-44 |
Description
Corrugated Totes,19-1/2x13x10 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO ORGANIZER, HANGING, VERTICAL (SAF3243BL)
- AVERY Protector, Sheet, Sprhvy, 50Pk (AVE74130)
- RITE IN THE RAIN All Weather Memo Book, Universal, 4 x 6In. (946)
- ROCKETBOOK Beacons Smart Stickers for Whiteboards, Triangles, Orange, 2.5 in. h, 4PK (BEA-A4-RC-FR)
- PARTNERS BRAND Corrugated Mailers, 8" x 8" x 4", White, 50/Bundle (M884)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 22", Kraft, 50/Case (P2022K)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 3", Kraft, 50/Bundle (M753K)
- PARTNERS BRAND Corrugated Boxes, 14 1/2" x 8 3/4 x 12", Kraft, 25/Bundle (14812)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 48", Kraft, 10/Case (P6048KHD)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 3 5/8" x 2 1/2", White, 50/Bundle (MRX4X)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- Partners Brand Mail Supplies