Shop All Storage Bins
Partners Brand
Corrugated Storage Bin, 200#/ECT-32 Corrugated, 42 in L, Kraft, 10 PK
Mfr # BINW152042
Zoro # G5423988
product price: $242.99
/pk 10, $24.30/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material 200#/ECT-32 Corrugated
- Overall Length 42 in
- Length 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINW152042
- Zoro # G5423988
- UPC # 848109037752
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 42 in |
Length | 42" |
Details
Color | Kraft |
Material | 200#/ECT-32 Corrugated |
Item | Corrugated Storage Bin |
Description
The PARTNERS BRAND - BINW152042 Corrugated Storage Bin is a sizable storage solution with an overall length of 42 inches. This ample size makes it suitable for storing various items, providing businesses with the space they need to organize and store their goods effectively.
Constructed from 200#/ECT-32 corrugated material, this Kraft-colored storage bin offers durability and strength. The sturdy material can withstand regular use, making it a reliable option for businesses that require dependable storage solutions. Its Kraft color adds a professional touch, allowing it to blend seamlessly into any business environment.
As an item in the category of corrugated storage bins, the PARTNERS BRAND - BINW152042 model stands out due to its robust construction and substantial size. It's designed to meet your business's needs by offering adequate space and resilience. Purchase this product today for a practical and durable solution to your company's storage needs.
Constructed from 200#/ECT-32 corrugated material, this Kraft-colored storage bin offers durability and strength. The sturdy material can withstand regular use, making it a reliable option for businesses that require dependable storage solutions. Its Kraft color adds a professional touch, allowing it to blend seamlessly into any business environment.
As an item in the category of corrugated storage bins, the PARTNERS BRAND - BINW152042 model stands out due to its robust construction and substantial size. It's designed to meet your business's needs by offering adequate space and resilience. Purchase this product today for a practical and durable solution to your company's storage needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL-S)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Clear (30124SCLAR)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 20 1/2 in L, 12 7/8 in W, 8 in H (7804085268)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, White (30110WHITE)
- PARTNERS BRAND Storage Bin, 10 in W, 10 in H, 18 in L, White, 25 PK (BINJ101810)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, Brown, 50 PK (BINBWZ418K)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT424)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1087G)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 6 PK (BINP1516R)
- PARTNERS BRAND Storage Bin, 16 in W, 12 in H, 24 in L, White, 25 PK (BINJ162412)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS994MOBYL)
- Partners Brand Storage Bins