Shop All Corrugated Pads
Partners Brand
Corrugated Sheets, 48" x 48", White, 5/Bundle
Mfr # SP4848W
Zoro # G4909917
product price: $37.05
/pk 5, $7.41/ea
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Width 48"
- Color White
- Material 200#/ECT-32 Single Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP4848W
- Zoro # G4909917
- UPC # 841436004824
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 48" |
Width | 48" |
Details
Item | Corrugated Sheets,48x48",PK5 |
Color | White |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Corrugated Sheets,48x48 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-075 Buckles, 3/4" - 100 Pack (DS-075)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- CENTURY DRILL & TOOL Punch 6-Hole Leather (72750)
- NATIONAL HARDWARE Wire Galv 18Gax110Ft (N264-762)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 8 1/2" x 11", Kraft, 750/Case (CPHD8511)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', Kraft, 1/Roll (SF36B)
- PARTNERS BRAND Corrugated Sheets, 36" x 60", Kraft, 5/Bundle (SP3660)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll (SF36W)
- PARTNERS BRAND Chipboard Pads, 10" x 10", Kraft, 800/Case (CP1010)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 40" x 48", Kraft, 400/Case (CPHD4048)
- PARTNERS BRAND Chipboard Pads, 9" x 12", Kraft, 825/Case (CP912)
- Partners Brand Protective Packaging