Shop All Packing Paper
Partners Brand
Corrugated Sheets, 40" x 40", White, 5/Bundle
Mfr # SP4040W
Zoro # G2299320
product price: $51.19
/pk 5, $10.24/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 200#/ECT-32 Single Wall Corrugated
- Length 40"
- Basis Weight 5.04
- Width 40"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP4040W
- Zoro # G2299320
- UPC # 848109040677
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 40" |
Width | 40" |
Details
Item | White Corrugated Sheets,40"x40",Package Quantity 5 |
Material | 200#/ECT-32 Single Wall Corrugated |
Basis Weight | 5.04 |
Color | White |
Description
White Corrugated Sheets,40 In.x40 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Premium Photo Paper, 68 lbs., Semi, PK20 (S041331)
- SAFCO Letter Tray/File Holder, 6, Comp (3128BL)
- ZEBRA PEN F-301 Bold Retractable Ballpoint 1.6mm Black 2pk (27312)
- ZORO SELECT 8" x 8" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHT2)
- PARTNERS BRAND Butcher Paper Roll, 40#, 60" x 1,000', White, 1 Roll (BP6040W)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 48" x 200 yds., Kraft, 1/Case (VCI48WAX)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND Crimper Hand Sealer, 6", Black, 1/Each (SPC6)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- FELLOWES Smooth Move Packing Paper; Kraft (FEL7712302)
- Partners Brand Protective Packaging