Shop All Corrugated Pads
Partners Brand
Corrugated Sheets, 36" x 96", Kraft, 5 /Bundle
Mfr # SP3696
Zoro # G4910020
Sold in multiples of 3 for $127.95
Item requires special delivery charges. A $23.33 per item surcharge will be applied.
$127.95
Free 30-Day Returns
Key Features
- Length 96"
- Width 36"
- Color Kraft
- Material 200#/ECT-32 Single Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SP3696
- Zoro # G4910020
- UPC # 841436086554
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 96" |
Width | 36" |
Details
Item | Corrugated Sheets,36x96",PK5 |
Color | Kraft |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Corrugated Sheets,36x96 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Stretch Film Dispenser, Heavy Duty, up to 18" Rolls (W-410)
- MARKAL China Marker, Medium Tip, Yellow Color Family (96011)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Neon Red, 1008/Pack (5467)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 38 x 8 x 26", Kraft, 5/Bundle (38826FPFOL)
- PARTNERS BRAND Chipboard Pads, 5" x 7", Kraft, 1125/Case (CP57)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 9" x 250', Kraft, 1 Roll (SF09)
- PARTNERS BRAND Corrugated Layer Pads, 5 7/8" x 8 7/8", Kraft, 100/Bundle (SP58)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- PARTNERS BRAND Corrugated Rib Runners, 2' x 105', Black, 1/Each (MAT424)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 40" x 48", Kraft, 400/Case (CPHD4048)
- PARTNERS BRAND Corrugated Sheets, 48" x 40", White, 5/Bundle (SP4048W)
- Partners Brand Corrugated Pads