Shop All Shipping Cartons
Partners Brand
Corrugated Sheets, 36" x 48", White, 5/Bundle
Mfr # SP3648W
Zoro # G9043391
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 48"
- Inside Width 36"
- Maximum Weight 6.3
- Color White
- Material 200#/ECT-32 Single Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SP3648W
- Zoro # G9043391
- UPC # 848109053851
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 48" |
Inside Width | 36" |
Details
Item | Sheets,Corrugated,36" x 48",White,PK5 |
Maximum Weight | 6.3 |
Color | White |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Sheets,Corrugated,36 In. x 48 In.,White,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD 2-PLY TOP FILE JACKETS, 2in ACCORDION EXPANSION, LETTER, 11 POINT MANILA, 50PK (75560)
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 7", Kraft, 15/Bundle (55VH61)
- PARTNERS BRAND 4" x 6" Double Track Poly Bags, 4 mil, Clear, PK 1000 (PBDT3710)
- PARTNERS BRAND Double Wall Boxes, 12" x 9" x 9", Kraft, 15/Bundle (HD1299DW)
- PARTNERS BRAND Corrugated Boxes, 20" x 12" x 7", Kraft, 25/Bundle (20127)
- PARTNERS BRAND Double Wall Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 15/Bundle (T8848INNERDW)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- PARTNERS BRAND Triple Wall Boxes, 24" x 24" x 24", Kraft, 5/Bundle (HD242424TW)
- ZORO SELECT ECT32 24 x 16 x 16 RSC, 24x16x16 in (60YP94)
- Partners Brand Shipping & Moving Boxes