Shop All Packing Paper
Partners Brand
Corrugated Sheets, 36" x 36", White, 5/Bundle
Mfr # SP3636W
Zoro # G2299269
product price: $48.55
/pk 5, $9.71/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 4.86
- Width 36"
- Material 200#/ECT-32 Single Wall Corrugated
- Length 36"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP3636W
- Zoro # G2299269
- UPC # 848109040660
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 36" |
Length | 36" |
Details
Item | White Corrugated Sheets,36"x36",Package Quantity 5 |
Basis Weight | 4.86 |
Material | 200#/ECT-32 Single Wall Corrugated |
Color | White |
Description
White Corrugated Sheets,36 In.x36 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL4380, ARROWS UP, 3" X 4" (DL4380)
- SEALED AIR Mailer, Jiffylite, Cd/Dvd, 25 Pk (SEL44169)
- XEROX Xerox Waste Toner Bottle, 30000 Yield (115R00128)
- SHARPIE Blue Industrial Marker, 12 PK (44003)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- PARTNERS BRAND Crimper Hand Sealer, 6", Black, 1/Each (SPC6)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Cerise, 480/Case (T2030F)
- PARTNERS BRAND VCI Paper Sheets, 30#, 24" x 24", Kraft, 500/Case (VCIS2424)
- ARMOR SHIELD Rust Preventative Chipboard, 30P, PK2500 (VCICHIPS)
- Partners Brand Protective Packaging