Shop All Corrugated Pads
Partners Brand
Corrugated Sheets, 36" x 24", White, 5/Bundle
Mfr # SP2436W
Zoro # G4910081
product price: $30.19
/pk 5, $6.04/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 24"
- Color White
- Material 200#/ECT-32 Single Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP2436W
- Zoro # G4910081
- UPC # 841436086578
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 36" |
Width | 24" |
Details
Item | Corrugated Sheets,36x24",PK5 |
Color | White |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Corrugated Sheets,36x24 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Calendar, Wall, Monthly (REDC171102)
- USAOPOLY JENGA - National Parks Edition (JA025-000)
- NINJATEK Cheetah Snow 1.75Mm 1Kg (3DCH0017510)
- PENDAFLEX Poly Zip Envelope, Zipper Closure, Assorted, 10.13" x 5.13", PK5 (85293)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 12" x 12", Kraft, 490/Case (CPHD1212)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", White, 960/Case (CP8511W)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 24" x 250', Kraft, 1 Roll (SF24)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 19 7/8", Kraft, 100/Bundle (SP1119)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 4" x 250', Kraft, 1 Roll (SF04)
- PARTNERS BRAND Chipboard Pads, 8" x 8", Kraft, 675/Case (CP88)
- ZORO SELECT Honeycomb Sheets, 48" x 96" x 2", Kraft, 20/Skid (56EC57)
- Partners Brand Corrugated Pads