Shop All Corrugated Pads
Partners Brand
Corrugated Sheets, 32" x 48", Kraft, 5 /Bundle
Mfr # SP3248
Zoro # G4910090
product price: $28.49
/pk 5, $5.70/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Width 32"
- Material 200#/ECT-32 Single Wall Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP3248
- Zoro # G4910090
- UPC # 841436049658
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 48" |
Width | 32" |
Details
Item | Corrugated Sheets,32x48",PK5 |
Material | 200#/ECT-32 Single Wall Corrugated |
Color | Kraft |
Description
Corrugated Sheets,32x48 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENCE TO THE MAX Survival Science Lab (2362)
- SLICE Scissors, Multipurpose, Ambidextrous (10595)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (11R398)
- TICONDEROGA Dry-Erase Markers, Wedge Tip, 12/DZ, Black PK (DIX92107)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 8 1/2" x 11", Kraft, 750/Case (CPHD8511)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 24" x 250', Kraft, 1 Roll (SF24)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- PARTNERS BRAND Plastic Corrugated Sheets, 40" x 48", Black, 10/Bundle (PCS4048B)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 12" x 250', Kraft, 1 Roll (SF12)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll (SF36W)
- ZORO SELECT Corrugated Roll, 250ftLx4in, 0.172in Thick (SF04)
- Partners Brand Protective Packaging