Shop All Corrugated Pads
Partners Brand
Corrugated Sheets, 32" x 32", Kraft, 5/Bundle
Mfr # SP3232
Zoro # G4910109
product price: $25.79
/pk 5, $5.16/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32"
- Width 32"
- Material 200#/ECT-32 Single Wall Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP3232
- Zoro # G4910109
- UPC # 841436004848
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 32" |
Width | 32" |
Details
Item | Corrugated Sheets,32x32",PK5 |
Material | 200#/ECT-32 Single Wall Corrugated |
Color | Kraft |
Description
Corrugated Sheets,32x32 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Cluster Box Unit, Gray, Powder Coated, 18 Doors, Pedestal, Standard (3316GRY-U)
- HANDY ART Acrylic Paint Half Gallon, Chrome Yellow (102-010)
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUH2)
- ZORO SELECT Reclosable Poly Bag Drawstring 15" x 12", Clear, Pk500 (2YV20)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 72" x 250', Kraft, 1/Roll (SF72)
- PARTNERS BRAND Plastic Corrugated Sheets, 48" x 96", Black, 10/Bundle (PCS4896B)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 40" x 48", Kraft, 400/Case (CPHD4048)
- PARTNERS BRAND Corrugated Layer Pads, 17 7/8" x 17 7/8", Kraft, 50/Bundle (SP17)
- PARTNERS BRAND Heavy Duty Chipboard Pads, 9" x 12", Kraft, 640/Case (CPHD912)
- PARTNERS BRAND Corrugated Layer Pads, 19 7/8" x 19 7/8", Kraft, 50/Bundle (SP19)
- ZORO SELECT Corrugated Roll, 250ftx15in, 0.172in Thick (SF15)
- Partners Brand Corrugated Pads