Shop All Corrugated Pads
Partners Brand
Corrugated Sheets, 26" x 26", Kraft, 5 /Bundle
Mfr # SP2626
Zoro # G4910188
product price: $25.99
/pk 5, $5.20/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26"
- Width 26"
- Material 200#/ECT-32 Single Wall Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP2626
- Zoro # G4910188
- UPC # 841436086523
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 26" |
Width | 26" |
Details
Item | Corrugated Sheets,26x26",PK5 |
Material | 200#/ECT-32 Single Wall Corrugated |
Color | Kraft |
Description
Corrugated Sheets,26x26 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 300 (B30-242-595-BLNKWT)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10 (UNV10313)
- PAC STRAPPING PRODUCTS Steel Strapping, Steel, 20 mil (SK68)
- BRADY Magnetic Labels 2.50 in W x 25 ft L Poly (J50C-2500-2509)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 36" x 250', Kraft, 1 Roll (SF36)
- PARTNERS BRAND Corrugated Sheets, 32" x 48", Kraft, 5 /Bundle (SP3248)
- PARTNERS BRAND Chipboard Pads, 26" x 38", Kraft, 90/Case (CP2638)
- PARTNERS BRAND Chipboard Pads, 10" x 10", Kraft, 800/Case (CP1010)
- PARTNERS BRAND Corrugated Layer Pads, 8 3/8" x 10 7/8", Kraft, 100/Bundle (SP810)
- PARTNERS BRAND Corrugated Layer Pads, 13 7/8" x 13 7/8", Kraft, 100/Bundle (SP13)
- ZORO SELECT Double Wall Corrugated Sheets, 36" x 48", Kraft, 5/Bundle (56EC45)
- Partners Brand Protective Packaging