Shop All Corrugated Pads
Partners Brand
Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle
Mfr # SP2430
Zoro # G4910230
product price: $23.49
/pk 5, $4.70/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Width 24"
- Color Kraft
- Material 200#/ECT-32 Single Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP2430
- Zoro # G4910230
- UPC # 848109007052
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 30" |
Width | 24" |
Details
Item | Corrugated Sheets,24x30",PK5 |
Color | Kraft |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Corrugated Sheets,24x30 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2" Diameter - 1 pc (GR00201)
- KLEIN TOOLS Bent Trimmer, Plastic Ambidex Handle, 8-1/4-Inch (7210)
- CIG NuPost Non-OEM New Universal Postage Meter Tape for All Standalone Postage Meters, 150PK (NPT6209)
- ACCO Binder Clip Black/Silver, PK12 (ACC72100)
- PARTNERS BRAND Corrugated Sheets, 30" x 60", Kraft, 5 /Bundle (SP3060)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 72" x 250', Kraft, 1/Roll (SF72)
- PARTNERS BRAND Chipboard Pads, 11" x 17", Kraft, 480/Case (CP1117)
- PARTNERS BRAND Chipboard Pads, 5" x 7", Kraft, 1125/Case (CP57)
- PARTNERS BRAND Plastic Corrugated Sheets, 24" x 36", Blue, 10/Bundle (PCS2436BL)
- PARTNERS BRAND Corrugated Rib Runners, 2' x 105', Black, 1/Each (MAT424)
- ZORO SELECT Corrugated Roll, 250ftx30in, 0.172in Thick (SF30)
- Partners Brand Protective Packaging