Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 9" x 7" x 4", White, 50/Bundle
Mfr # M974
Zoro # G4912157
product price: $214.99
/pk 50, $4.30/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M974
- Zoro # G4912157
- UPC # 841436088848
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 9x7x4", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,9x7x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Deskpad, Mthly, /Vinylstrip (REDC1731V)
- LEXMARK Fuser Maintenance Kit 110V 200K (41X1228)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Blue (530979)
- FELLOWES File Box, Portable, Plstc, Ltr (0086301)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 48", Kraft, 15/Case (P5048KHD)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 18 1/4", White, 50/Bundle (MTM318)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 3", Kraft, 25/Bundle (11113)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case (P2030K)
- PARTNERS BRAND Corrugated Boxes, 16"x10"x6", Kraft, PK25 (16106)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 72", Kraft, 10/Case (P8072KHD)
- BOX PACKAGING Corrugated Easy-Fold Mailers, 12"L x 9"W x 3"H, Kraft (M12932BFK)
- Partners Brand Mail Supplies