Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 9" x 6" x 4", White, 50/Bundle
Mfr # MLR964
Zoro # G4912181
product price: $142.99
/pk 50, $2.86/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MLR964
- Zoro # G4912181
- UPC # 841436088817
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 9x6x4", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,9x6x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Euro Magnetic Presentation Easel, 27 x 39, White (EU500E)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Red, Set of 12, 12PK (45013)
- PACON Ruled Chart Tablet, White (PAC74610)
- U-MARK Single Phase Color Assortme, 4 PK (10718P3A)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle (MD1184SC)
- PARTNERS BRAND Flat Corrugated Boxes, 30" x 30" x 6", Kraft, 15/Bundle (30306)
- PARTNERS BRAND Corrugated Boxes, 30" x 30" x 30", Kraft, 5/Bundle (303030)
- PARTNERS BRAND Plastic End Caps, 2 1/2", White, 100/Case (MTCAP25)
- PARTNERS BRAND Corrugated Mailers, 4" x 4" x 3", Kraft, 50/Bundle (M443K)
- PARTNERS BRAND Corrugated Boxes, 36" x 35" x 40", Kraft, 5/Bundle (363540)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 2-5/16", White, 50/Bundle (55VK63)
- Partners Brand Mail Supplies