Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 9" x 6" x 2", Kraft, 50/Bundle
Mfr # MLR962K
Zoro # G9043592
product price: $85.35
/pk 50, $1.71/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9"
- Width 6"
- Material 200#/ECT-32 Single Wall Corrugated
- Maximum Weight 10.18
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MLR962K
- Zoro # G9043592
- UPC # 848109055497
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 9" |
Width | 6" |
Height | 2" |
Details
Item | Mailer,Corrugated,9" x 6" x 2",Kraft,PK50 |
Material | 200#/ECT-32 Single Wall Corrugated |
Maximum Weight | 10.18 |
Color | Kraft |
Description
Mailer,Corrugated,9 In. x 6 In. x 2 In.,Kraft,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brite Green, 48in x 200ft (0067134)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50 (16413)
- PARTNERS BRAND Corrugated Mailers, 12" x 5" x 5", White, 50/Bundle (M1255)
- PARTNERS BRAND Corrugated Boxes, 16 1/4" x 12 1/4" x 9 5/16", Kraft, 25/Bundle (16129)
- PARTNERS BRAND Corrugated Boxes, 25 1/8" x 8 3/8" x 17 1/2", Kraft, 15/Bundle (25817)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 48", Kraft, 15/Case (P5048KHD)
- PARTNERS BRAND Polypropylene Tubing, 3" x 1000', Clear, 1/Roll (PZT0302)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 15", Kraft, 34/Case (P2515K)
- PARTNERS BRAND Flat Corrugated Boxes, 36" x 24" x 4", Kraft, 10/Bundle (36244)
- Partners Brand Mailing Tubes & Cartons