Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 9" x 5" x 5", White, 50/Bundle
Mfr # M955
Zoro # G4910468
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M955
- Zoro # G4910468
- UPC # 841436088695
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 9x5x5", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,9x5x5 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Postal Bench Scale, LCD, 440 lb (GGS_75056)
- AMANO Biometric Fingerprint Time System (MTX-30F/A964)
- QUARTET Max Clean Dry-Erase Board Eraser, 5"x2 (DFEB4)
- TAPECASE Inventory Control Label Orange, Counted, Pk1000 (16U828)
- PARTNERS BRAND Corrugated Boxes, 16" x 9" x 9", Kraft, 25/Bundle (1699)
- PARTNERS BRAND Corrugated Mailers, 4" x 4" x 1", White, 50/Bundle (M441)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 15", Kraft, 50/Case (P1515K)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 72", Kraft, 10/Case (P8072KHD)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- PARTNERS BRAND Corrugated Mailers, 24" x 4" x 4", Kraft, 50/Bundle (M2444K)
- PARTNERS BRAND Corrugated Boxes, 14 1/2" x 8 3/4 x 12", Kraft, 25/Bundle (14812)
- Partners Brand Mailer Cartons