Shop All Mailer Envelopes
Partners Brand
Corrugated Mailers, 9" x 4" x 3", Kraft, 50/Bundle
Mfr # M943K
Zoro # G5505617
product price: $68.19
/pk 50, $1.36/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 4"
- Length 9"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M943K
- Zoro # G5505617
- UPC # 848109008721
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 4" |
Length | 9" |
Height | 3" |
Details
Item | Kraft Corrugated Mailers,9 x 4 x 3",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Corrugated Mailers,9 x 4 x 3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- JJ KELLER Bill of Lading Forms, White, PK25 (403)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 600 Ft., PK10 (K57266G)
- DYKEM Dykem Brite-Mark Regular Line Green Marker (8030-8407)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 9" x 3", White, 50/Bundle (M12932BF)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 18" x 6", Kraft, 25/Bundle (MFL24186K)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 10" x 6", Kraft, 50/Bundle (MFL14106K)
- PARTNERS BRAND Deluxe Literature Mailers, 19 1/8" x 9 1/8" x 2 3/16", White, 50/Bundle (MFL1992)
- PARTNERS BRAND Deluxe Literature Mailer, 18" x 12" x 6", White, 25/Bundle (MFL18126)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 3", White, 50/Bundle (M1293BF)
- ZORO SELECT Mailer Envelopes, 3/16", Inslulated, Mailer Number: #2 (56LA09)
- Partners Brand Mailer Envelopes