Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 8" x 8" x 5", White, 50/Bundle
Mfr # M885
Zoro # G4910580
product price: $201.99
/pk 50, $4.04/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M885
- Zoro # G4910580
- UPC # 841436088633
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 8x8x5", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,8x8x5 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HME Digital Hanging Scale (HME-SCALE)
- BIC Highlighter Set, Fluorescent Colors, PK5 (BICBLP51WASST)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100 (PFX435013GRA)
- SEALER SALES Timer for TISF-Series Foot Sealers (T-TISF)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 11" x 4 1/2", Kraft, 25/Bundle (14114)
- PARTNERS BRAND Flat Corrugated Boxes, 15" x 12" x 5", Kraft, 25/Bundle (15125)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", White, 24/Case (P3024W)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 18", White, 25/Bundle (M3318)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 26", Kraft, 24/Case (S3026K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case (P3048K)
- Partners Brand Mailing Tubes & Cartons