Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 8" x 8" x 4", Kraft, 50/Bundle
Mfr # M884K
Zoro # G2287028
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M884K
- Zoro # G2287028
- UPC # 848109047799
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 8x8x4", 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,8x8x4 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- PARTNERS BRAND Frame Protector, 4" x 4", White, 504/Case (FR44MD)
- DUCK BRAND Tape Gun, 3" Core, Metal/Plastic (1078566)
- LEARNING RESOURCES Dual Lens Magnifiers, PK20 (2046)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 4", Kraft, 50/Bundle (M654K)
- PARTNERS BRAND Corrugated Mailers, 10" x 3" x 2", Kraft, 50/Bundle (M1032K)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 72", Kraft, 15/Case (P5072KHD)
- PARTNERS BRAND Corrugated Boxes, 24" x 24" x 9", Kraft, 10/Bundle (24249)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 6" x 4" x 4", Kraft, 25/Bundle (MD644)
- PARTNERS BRAND Plastic End Caps, 3", White, 100/Case (MTCAP3)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 12", Kraft, 34/Case (P2512K)
- Partners Brand Mailer Cartons