Shop All Mailer Envelopes
Partners Brand
Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle
Mfr # M863K
Zoro # G5505635
product price: $91.29
/pk 50, $1.83/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 6"
- Length 8"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M863K
- Zoro # G5505635
- UPC # 841436005296
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6" |
Length | 8" |
Height | 3" |
Details
Item | Kraft Corrugated Mailers,8 x 6 x 3",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Corrugated Mailers,8 x 6 x 3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Reinforced Top Tab Fastener Folders, 2 Fasteners, Legal Size, Brown Kraft Exterior, PK50, 50PK (5508)
- UNIVERSAL Catalog Envelope, #97, Square Flap, Clasp/Gummed Closure, 10 x 13, Brown Kraft, 250PK (UNV35266)
- ASP Daily Time Tickets, Jt-10-Psg, 10 Pressure Sensitive Tickets, Qty 500 Pk (132-500)
- POST-IT Note, Post-It, 4X6, 3Pk, Lined Pk (MMM6603AU)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- PARTNERS BRAND Deluxe Literature Mailer, 18" x 12" x 6", White, 25/Bundle (MFL18126)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 10" x 4", Kraft, 50/Bundle (MFL12104K)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", Kraft, 100/Case (RM1K)
- PARTNERS BRAND Literature Mailers, 6" x 6" x 2", Kraft, 50/Bundle (ML662K)
- PARTNERS BRAND Literature Mailers, 10" x 10" x 3", Kraft, 50/Bundle (ML10103K)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK100 (86708)
- Partners Brand Mailing Tubes & Cartons