Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 8" x 6" x 1", White, 50/Bundle
Mfr # M861
Zoro # G4910705
product price: $96.39
/pk 50, $1.93/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M861
- Zoro # G4910705
- UPC # 848109007823
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 8x6x1", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,8x6x1 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Bk, PK12 (UBC1927631)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- DUCK BRAND EZ Start Packaging Tape Dispenser, No Color (DUC07307)
- ROOMFACTORY Bazic Asst. Color 2-Pockets Portfolios w/ 3-Prong Fastener Pack of 100 (RO975875)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle (MD1184SC)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 36", Kraft, 34/Case (P2536K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", White, 24/Case (P3024W)
- PARTNERS BRAND Corrugated Boxes, 18" x 14" x 12", Kraft, 10/Bundle (181412RP10)
- PARTNERS BRAND Corrugated Mailers, 6" x 6" x 5", White, 50/Bundle (M665)
- PARTNERS BRAND Corrugated Mailers, 20" x 4" x 4", White, 50/Bundle (M2044)
- Partners Brand Mail Supplies