Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 8" x 5" x 1", White, 50/Bundle
Mfr # M851
Zoro # G4910757
product price: $86.79
/pk 50, $1.74/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M851
- Zoro # G4910757
- UPC # 848109007724
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 8x5x1", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,8x5x1 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Stitched Shop Ticket Holder, Top Load, Super Heavy, 6"x9" Insert, PK25 (43969)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96963)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- ZORO SELECT Corrugated Sheets, 60" x 96", Kraft, 5/Bundle (55VK15)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case (P3016K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", Kraft, 24/Case (P3024K)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 48", Kraft, 10/Case (P8048KHD)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 36", Kraft, 10/Case (P8036KHD)
- PARTNERS BRAND Kraft Paper Roll, 60#, 48" x 600', Kraft, 1/Roll (KP4860)
- PARTNERS BRAND Corrugated Totes, 19 1/2" x 13" x 10", Kraft, 25/Bundle (MT191310)
- ZORO SELECT Literature Mailers, 10" x 4" x 3", White, 50/Bundle (55VK46)
- Partners Brand Mailer Cartons