Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 8" x 3" x 3", Kraft, 50/Bundle
Mfr # M833K
Zoro # G2286982
product price: $64.69
/pk 50, $1.29/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 8"
- Inside Width 3"
- Inside Depth 3"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M833K
- Zoro # G2286982
- UPC # 848109047751
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 8" |
Inside Width | 3" |
Inside Depth | 3" |
Details
Item | Corrugated Mailer, 8x3x3", 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,8x3x3 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape Refill, 1-7/8"x54.6 Yds, 6 rolls/PK, Clear 6PK (MMM38506)
- ADAMS Book, Mileage & Expense (ABFAFR12)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 9", Kraft, 15/Bundle (11A661)
- CLAUSS Electricians Scissors, Ambidextrous (12700)
- PARTNERS BRAND Corrugated Boxes, 17" x 14" x 12", Kraft, 25/Bundle (171412)
- PARTNERS BRAND Corrugated Boxes, 14 1/2" x 8 3/4 x 12", Kraft, 25/Bundle (14812)
- PARTNERS BRAND Corrugated Mailers, 6" x 6" x 5", White, 50/Bundle (M665)
- PARTNERS BRAND Flat Corrugated Boxes, 22" x 18" x 4", Kraft, 25/Bundle (22184)
- PARTNERS BRAND Premium Telescoping Tubes, 4" x 36", Kraft, 15/Case (TT4036K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 18", Kraft, 24/Case (P3018K)
- ZORO SELECT Literature Mailers, 7" x 3 5/8" x 2 1/8", White, 50/Bundle (55VK24)
- Partners Brand Mailing Tubes & Cartons