Shop All Mailer Envelopes
Partners Brand
Corrugated Mailers, 8" x 3" x 2", Kraft, 50/Bundle
Mfr # M532K
Zoro # G5505879
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 3"
- Length 8"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M532K
- Zoro # G5505879
- UPC # 848109008493
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 3" |
Length | 8" |
Height | 2" |
Details
Item | Kraft Corrugated Mailers,5 x 3 x 2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Corrugated Mailers,5 x 3 x 2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Steel Strapping Sealer, Front Action (MIP-1100-34)
- B-TEK WORLDWEIGH Digital Floor Scale with Remote Indicator 5000 lb. Capacity (899-300055)
- KANTEK Aluminum Stackers for Letter Trays (BA-311)
- BERTECH Table Top Tape and Label Dispenser, 12 In. Wide, Blue (KTDL12)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", White, 50/Bundle (M9621BF)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 14" x 4", White, 50/Bundle (MFL14144)
- PARTNERS BRAND Easy-Fold Mailers, 17 1/4" x 11 1/4" x 2", White, 50/Bundle (M17112BF)
- PARTNERS BRAND Self-Seal Padded Mailers, 7 1/4" x 12", White, 25/Case (B804WSS25PK)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 10" x 4", White, 50/Bundle (MFL12104)
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Window, PK500 (UNV35219)
- Partners Brand Mailing Tubes & Cartons