Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 8" x 2" x 2", White, 50/Bundle
Mfr # M822
Zoro # G4910818
product price: $45.99
/pk 50, $0.92/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M822
- Zoro # G4910818
- UPC # 841436088558
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 8x2x2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,8x2x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- INNOVERA Remanufactured DR630 Drum Unit (IVRDR630)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in., 200PK (81417)
- EXTREME MAX Extreme Max 5001.5047 1100 lbs Motorcycle Scissors Jack - Narrow (5001.5047)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 72", Kraft, 50/Case (P2072K)
- PARTNERS BRAND Corrugated Mailers, 10" x 7" x 3", White, 50/Bundle (M1073)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 2", Kraft, 50/Bundle (M652K)
- PARTNERS BRAND Corrugated Mailers, 8" x 8" x 4", White, 50/Bundle (M884)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- PARTNERS BRAND Corrugated Mailers, 10" x 3" x 3", Kraft, 50/Bundle (M1033K)
- ZORO SELECT Corrugated Trays, 24" x 12" x 1 3/4", Kraft, 50/Bundle (55VL32)
- Partners Brand Mail Supplies