Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 7" x 6" x 3", Kraft, 50/Bundle
Mfr # M763K
Zoro # G9043540
product price: $89.15
/pk 50, $1.78/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Width 6"
- Material 200#/ECT-32 Single Wall Corrugated
- Maximum Weight 11.4
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M763K
- Zoro # G9043540
- UPC # 848109055473
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 7" |
Width | 6" |
Height | 3" |
Details
Item | Mailer,Corrugated,7" x 6" x 3",Kraft,PK50 |
Material | 200#/ECT-32 Single Wall Corrugated |
Maximum Weight | 11.4 |
Color | Kraft |
Description
Mailer,Corrugated,7 In. x 6 In. x 3 In.,Kraft,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Film, Roll, Continuous, Yw (BRTDK2606)
- BIC Bic BICWOTAPP11BX Wite-Out EZ Correct Correction Tape; White (BICWOTAPP11BX)
- ZORO SELECT Corrugated Boxes, 18" x 16" x 8", Kraft, 25/Bundle (11R419)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (377970)
- PARTNERS BRAND Portable Carton Stand, 45" x 18" x 25", Black, 1/Each (WS1000)
- PARTNERS BRAND Corrugated Mailers, 9" x 5" x 3", White, 50/Bundle (M953)
- PARTNERS BRAND Crimped End Mailing Tubes, 2" x 36", Kraft, 50/Case (S2036K)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case (P6072KHD)
- PARTNERS BRAND Corrugated Boxes, 16"x10"x6", Kraft, PK25 (16106)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 72", Kraft, 50/Case (P2072K)
- BOX PACKAGING Corrugated Tab Lock Literature Mailers, 18"L x 12"W x 4"H, Kraft (MFL18124K)
- Partners Brand Mailing Tubes & Cartons