Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 7" x 6" x 2", White, 50/Bundle
Mfr # M762
Zoro # G9043568
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Width 6"
- Material 200#/ECT-32-B Corrugated
- Maximum Weight 10.58
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M762
- Zoro # G9043568
- UPC # 848109055558
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 7" |
Width | 6" |
Height | 2" |
Details
Item | Mailer,Corrugated,7" x 6" x 2",White,PK50 |
Material | 200#/ECT-32-B Corrugated |
Maximum Weight | 10.58 |
Color | White |
Description
Mailer,Corrugated,7 In. x 6 In. x 2 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt I, PK25 (11948)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 3" x 4 1/2", Clear, 1000/Case (PL470)
- GREAT PAPERS Certificate Faux Parchment, Ivory, PK50 (2014030)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU64)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 2", White, 50/Bundle (M332)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 1", White, 50/Bundle (M751)
- PARTNERS BRAND Corrugated Mailers, 8" x 8" x 4", Kraft, 50/Bundle (M884K)
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 60 - 120", Kraft, 15/Case (P47512AT)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", White, 25/Bundle (M3330)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- ZORO SELECT Literature Mailers, 12-1/8" x 9-1/4" x 4", White, 50/Bundle (55VK84)
- Partners Brand Mailer Cartons