Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 7" x 5" x 1", White, 50/Bundle
Mfr # M751
Zoro # G9043638
product price: $78.89
/pk 50, $1.58/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Width 5"
- Maximum Weight 6.54
- Material 200#/ECT-32-B Corrugated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M751
- Zoro # G9043638
- UPC # 848109055541
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 7" |
Width | 5" |
Height | 1" |
Details
Item | Mailer,Corrugated,7" x 5" x 1",White,PK50 |
Maximum Weight | 6.54 |
Material | 200#/ECT-32-B Corrugated |
Color | White |
Description
Mailer,Corrugated,7 In. x 5 In. x 1 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk100 (6GGN8)
- BUSINESS SOURCE Punch, Single Hole, 1/4", Slvr (62895)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- ZORO SELECT Clutch Plug (MH4DZR507G)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 26", Kraft, 24/Case (S3026K)
- PARTNERS BRAND Corrugated Mailers, 9" x 2" x 2", White, 50/Bundle (M922)
- PARTNERS BRAND Corrugated Boxes, 7" x 7" x 9", Kraft, 25/Bundle (779)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- PARTNERS BRAND Corrugated Boxes, 16 1/4" x 12 1/4" x 9 5/16", Kraft, 25/Bundle (16129)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 25", White, 50/Bundle (M4425)
- PARTNERS BRAND Dish Pack Boxes, 18" x 18" x 28", Kraft, 5/Bundle (181828DISH)
- Partners Brand Mailing Tubes & Cartons