Shop All Mailer Envelopes
Partners Brand
Corrugated Mailers, 7" x 3" x 3", Kraft, 50/Bundle
Mfr # M733K
Zoro # G5505720
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 3"
- Length 7"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M733K
- Zoro # G5505720
- UPC # 848109008646
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 3" |
Length | 7" |
Height | 3" |
Details
Item | Kraft Corrugated Mailers,7 x 3 x 3",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Corrugated Mailers,7 x 3 x 3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS MFG Adams® Sales Order Book, 2-Part, Carbonless, 4-3/16" x 7-3/16", 50 Sets/Pad (DC4705)
- ZORO SELECT 12-1/2" x 8-1/2" x 13-1/2" Reusable Shopping Bags, 1.85 mil, Black (5CPE7)
- QUARTET DRYERASE BOARD 11X8.5"" (MHOW8511)
- GHENT Cork Bulletin Board, Natural, Indoors (1423-1)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 5", Kraft, 50/Bundle (MFL10105K)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 6", Kraft, 50/Bundle (MFL1296K)
- PARTNERS BRAND Jumbo Mailers, 48" x 36" x 3", Kraft, 20/Bundle (M48363)
- PARTNERS BRAND Flat Mailers, 9" x 11-1/2", White, 100/Case (RM2W)
- PARTNERS BRAND Gummed Envelopes, 9" x 12", White, 1000/Case (EN1026)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1491K)
- PARTNERS BRAND Jumbo Mailers, 20" x 16" x 6", Kraft, 20/Bundle (M20166)
- Partners Brand Mailing Tubes & Cartons