Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 7" x 3" x 2", Kraft, 50/Bundle
Mfr # M732K
Zoro # G2286879
product price: $60.69
/pk 50, $1.21/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M732K
- Zoro # G2286879
- UPC # 848109047690
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 7x3x2", 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,7x3x2 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Sealing Belt for FRM-1010 Band Sealer with 15mm seal (FRM-1010-10-15mm)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Red Accents (29052CE8)
- ALLIANCE RUBBER Rubber Bands, Size#33 (20335)
- PILOT Gel Refills, Bold, 2/PK, Blue PK (PIL77290)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 5" Kraft, 50/Bundle (M755K)
- PARTNERS BRAND Corrugated Mailers, 10" x 6" x 5", White, 50/Bundle (M1065)
- PARTNERS BRAND Corrugated Mailers, 12" x 2" x 2", White, 50/Bundle (M1222)
- PARTNERS BRAND Corrugated Mailers, 10" x 8" x 2", White, 50/Bundle (M1082)
- PARTNERS BRAND Corrugated Mailers, 10" x 5" x 3", White, 50/Bundle (M1053)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 4", White, 50/Bundle (55VK65)
- Partners Brand Mailer Cartons