Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle
Mfr # M731
Zoro # G4910985
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M731
- Zoro # G4910985
- UPC # 848109007595
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 7x3x1", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,7x3x1 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Grass 1.75Mm 1Kg (3DCH0617510)
- CARVER Stackable Desk Tray, 10"x12"x5, Mahogany (CW08213)
- PROSKIT Electronics Master Kit, Briefcase Style (PK-1700NA)
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Letter Size, Red Fiber, PK10 PK (1534GAM)
- PARTNERS BRAND Corrugated Totes, 19 1/2" x 13" x 10", Kraft, 25/Bundle (MT191310)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 24", Kraft, 15/Case (P4024K)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 3", Kraft, 50/Bundle (M333K)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 24", Kraft, 50/Case (P1524K)
- BOX PACKAGING Corrugated Mailers, 7"L x 5"W x 3"H, White (M753)
- Partners Brand Mail Supplies