Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 7" x 2" x 2", White, 50/Bundle
Mfr # M722
Zoro # G4910991
product price: $33.45
/pk 50, $0.67/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M722
- Zoro # G4910991
- UPC # 812578008261
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 7x2x2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,7x2x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (5ZW45)
- PCI Toshiba T4590 E-Studio 206L Toner Ctg (T4590-PCI)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 18" x 13", 2 mil, Clear, Pk1000 (5CNH5)
- POST-IT Pad, Post-It 3"x3" 12, Cayw, PK12 (65412SSCY)
- PARTNERS BRAND Corrugated Mailers, 7" x 6" x 2", White, 50/Bundle (M762)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 36", White, 24/Case (P3036W)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 30", Kraft, 50/Case (P1530K)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 18 1/4", White, 50/Bundle (MTM318)
- PARTNERS BRAND Wardrobe Boxes, 24" x 20" x 46", Kraft, 5/Bundle (242046WARD)
- PARTNERS BRAND Corrugated Boxes, 21 3/8" x 15 5/8" x 6 3/8", Kraft, 25/Bundle (21156)
- PARTNERS BRAND Flat Corrugated Boxes, 22" x 18" x 4", Kraft, 25/Bundle (22184)
- Partners Brand Mailer Cartons