Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 6" x 6" x 1", White, 50/Bundle
Mfr # M661
Zoro # G4911055
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M661
- Zoro # G4911055
- UPC # 841436059510
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 6x6x1", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,6x6x1 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Permanent Marker, Twin Tip, 12 PK (32002)
- OXFORD ReportCover, 3Fasteners, Dark, PK25 (52538)
- TOY TIME Interlocking Foam Tile Play Mat with Letters | Nontoxic Multicolor Puzzle for Playrooms /Classrooms (730616JZK)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Dark Green (A7025076A)
- PARTNERS BRAND Corrugated Mailers, 11 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (MLRB)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 36", Kraft, 10/Case (P8036KHD)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 36", White, 24/Case (P3036W)
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 30", Kraft, 70/Case (S1530K)
- PARTNERS BRAND Corrugated Boxes, 20" x 18" x 20", Kraft, 10/Bundle (201820)
- PARTNERS BRAND Corrugated Boxes, 14 1/2" x 8 3/4 x 12", Kraft, 25/Bundle (14812)
- ZORO SELECT Literature Mailers, 12" x 10" x 4", White, 50/Bundle (55VK73)
- Partners Brand Mailing Tubes & Cartons