Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 6" x 5" x 5", Kraft, 50/Bundle
Mfr # M655K
Zoro # G2286921
product price: $93.35
/pk 50, $1.87/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M655K
- Zoro # G2286921
- UPC # 848109047676
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 6x5x5", 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,6x5x5 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK250 (8FLA6)
- THE PUPPET CO Baby Monsters Red Monster (004408)
- NITE IZE Phone Hip Clip, Silver (FLO2-11-R7)
- PARTNERS BRAND Corrugated Mailers, 10" x 10" x 2", White, 50/Bundle (M10102R)
- PARTNERS BRAND Corrugated Boxes, 7" x 7" x 9", Kraft, 25/Bundle (779)
- PARTNERS BRAND Corrugated Boxes, 13 3/4" x 101/4x 9 1/8", Kraft, 25/Bundle (13109)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", White, 50/Case (P2036W)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 30", Kraft, 15/Case (P4030K)
- PARTNERS BRAND Corrugated Mailers, 8" x 3" x 3", Kraft, 50/Bundle (M833K)
- ZORO SELECT Literature Mailers, 4" x 4" x 4", Kraft, 50/Bundle (55VK20)
- Partners Brand Mailer Cartons