Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 6" x 5" x 4", Kraft, 50/Bundle
Mfr # M654K
Zoro # G9043452
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Width 5"
- Maximum Weight 10.34
- Material 200#/ECT-32-B Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M654K
- Zoro # G9043452
- UPC # 848109055527
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 6" |
Width | 5" |
Height | 4" |
Details
Item | Mailer,Corrugated,6" x 5" x 4",Kraft,PK50 |
Maximum Weight | 10.34 |
Material | 200#/ECT-32-B Corrugated |
Color | Kraft |
Description
Mailer,Corrugated,6 In. x 5 In. x 4 In.,Kraft,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK High Yield Black Toner Cartridge 32.5K YLD (54G0H00)
- DIXON TICONDEROGA CRAYON LUMBER EXTRUDED BLUE (52100)
- QUARTET 24"x36" Cubicle Dry Erase Board, White (MMP75)
- ADVANTUS Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 (40311)
- PARTNERS BRAND Flat Corrugated Boxes, 15" x 12" x 5", Kraft, 25/Bundle (15125)
- PARTNERS BRAND Crimped End Mailing Tubes, 2" x 36", Kraft, 50/Case (S2036K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 8 3/4", Kraft, 25/Bundle (MD1188)
- PARTNERS BRAND Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle (4866)
- PARTNERS BRAND Corrugated Mailers, 10" x 3" x 3", Kraft, 50/Bundle (M1033K)
- PARTNERS BRAND Square Mailing Tubes, 2" x 2" x 25", White, 50/Bundle (M2225)
- ZORO SELECT Literature Mailers, 14" x 14" x 2", White, 50/Bundle (55VK99)
- Partners Brand Mailing Tubes & Cartons