Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 6" x 5" x 3", White, 50/Bundle
Mfr # M653
Zoro # G4911089
product price: $67.29
/pk 50, $1.35/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M653
- Zoro # G4911089
- UPC # 841436072649
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 6x5x3", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,6x5x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- QUALARC Column Mount Mailbox w/"Decorative Oak Tree Logo", Black (MAN-1404-BL)
- GEOGRAPHICS Paper, Certificate, Gold, PK12 (44407)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 24 in L x 11 in W x 10 in H (MAR 11-24)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 48", Kraft, 10/Case (P6048KHD)
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- PARTNERS BRAND Flat Corrugated Boxes, 24" x 20" x 4", Kraft, 20/Bundle (24204)
- PARTNERS BRAND Corrugated Mailers, 12" x 2" x 2", White, 50/Bundle (M1222)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 24", Kraft, 10/Case (P6024KHD)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 10", White, 25/Bundle (121010W)
- ZORO SELECT Literature Mailers, 18" x 12" x 3", White, 25/Bundle (55VL25)
- Partners Brand Mail Supplies