Shop All Mailer Envelopes
Partners Brand
Corrugated Mailers, 6" x 5" x 3", Kraft, 50/Bundle
Mfr # M653K
Zoro # G5505766
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 5"
- Length 6"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M653K
- Zoro # G5505766
- UPC # 841436022217
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 5" |
Length | 6" |
Height | 3" |
Details
Item | Kraft Corrugated Mailers,6 x 5 x 3",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Corrugated Mailers,6 x 5 x 3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Carbon Steel, 8" (10257)
- XYRON Laminate Refill Cartridge, 12" (DL1251-150)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNW5)
- AZAR DISPLAYS Trifold Brochure Holder Inside Dimension: 4"W, PK10 (252922)
- PARTNERS BRAND Literature Mailers, 12" x 8" x 3", Kraft, 50/Bundle (ML1283K)
- PARTNERS BRAND Self-Seal Padded Mailers, 9 1/2" x 14 1/2", White, 25/Case (B807WSS25PK)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 5", Kraft, 50/Bundle (MFL10105K)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 2", White, 50/Bundle (CDLM1182)
- PARTNERS BRAND Self-Seal Flat Mailers, 17" x 21", Black, 100/Case (RM1721BK)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24539)
- Partners Brand Mail Supplies