Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 6" x 5" x 2", Kraft, 50/Bundle
Mfr # M652K
Zoro # G2286930
product price: $97.25
/pk 50, $1.95/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M652K
- Zoro # G2286930
- UPC # 848109047935
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 6x5x2", 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,6x5x2 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Be, PK12 (UBC1734919)
- SEALER SALES Heating Terminal Assembly for W-Series Long Hand Sealers and Long Foot Sealers (HTA-WHLH)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157482)
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (375)
- PARTNERS BRAND Plastic End Caps, 5", White, 100/Case (MTCAP5)
- PARTNERS BRAND Tall Corrugated Boxes, 8" x 8" x 16", Kraft, 25/Bundle (8816)
- PARTNERS BRAND Crimped End Mailing Tubes, 2" x 30", Kraft, 50/Case (S2030K)
- PARTNERS BRAND Plastic End Caps, 3", White, 100/Case (MTCAP3)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 18", Kraft, 24/Case (S3018K)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle (M4437)
- ZORO SELECT Literature Mailers, 11 1/8" x 8 3/4" x 1", White, 50/Bundle (55VK61)
- Partners Brand Mail Supplies