Shop All Mailer Envelopes
Partners Brand
Corrugated Mailers, 6" x 4" x 4", Kraft, 50/Bundle
Mfr # M644K
Zoro # G5505775
product price: $58.79
/pk 50, $1.18/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 4"
- Length 6"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M644K
- Zoro # G5505775
- UPC # 848109008622
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 4" |
Length | 6" |
Height | 4" |
Details
Item | Kraft Corrugated Mailers,6 x 4 x 4",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Corrugated Mailers,6 x 4 x 4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUBANKER Coin Counter, 1500 Coins Capacity (AB610)
- MONOFLO Plastic Folding Bulk Shipping Container, 2000 lb. Capacity, 48 x 44-1/2 x 34 (BC4844.5-34)
- SAFCO Letter Size Wall Rack, 1, Comp (3170BL)
- DAHLE Lg F P Guillotine Paper Cutter, 43-1/4" (585)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- PARTNERS BRAND Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- PARTNERS BRAND Deluxe Literature Mailer, 10"x4"x4", PK50 (MFL1044K)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 3 3/4" x 2 3/4", White, 50/Bundle (MFLRSC)
- PARTNERS BRAND Padded Mailers, #000, 4" x 8", Kraft, 500/Case (B801)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK250 (100049784)
- Partners Brand Mailer Envelopes