Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 6" x 2" x 2", White, 50/Bundle
Mfr # M622
Zoro # G4911177
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M622
- Zoro # G4911177
- UPC # 812578008049
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 6x2x2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,6x2x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx50m, PK36 (31HJ30)
- BROTHER High Yield Black Ink Cartridge, Black (LC65HYBK)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX04302)
- AZAR DISPLAYS Two-Tier Six-Pocket Trifold Brochure Holder, PK2 (252808)
- PARTNERS BRAND Square Mailing Tubes, 2" x 2" x 37", White, 50/Bundle (M2237)
- PARTNERS BRAND Plastic End Caps, 3", White, 100/Case (MTCAP3)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 24", Kraft, 10/Case (P6024KHD)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 4" x 4" x 4", Kraft, 25/Bundle (MD444)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 20", Kraft, 24/Case (P3020K)
- PARTNERS BRAND Corrugated Boxes, 7" x 7" x 9", Kraft, 25/Bundle (779)
- ZORO SELECT Literature Mailers, 11 1/8" x 8 3/4" x 5", White, 50/Bundle (55VK66)
- Partners Brand Mail Supplies