Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 6 1/2" x 2 3/4" x 2 1/2", White, 50/Bundle
Mfr # MRX3X
Zoro # G4912376
product price: $54.95
/pk 50, $1.10/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MRX3X
- Zoro # G4912376
- UPC # 812578008209
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 6 1/2x2 3/4x2 1/2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,6-1/2x2-3/4x2-1/2,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- SHORTCUTS Shrtcut Paint Pen Gold (SCP-901)
- SCHOOL SMART INDEX CARDS 5X8 UNRULED BLUE PK OF 100 PK (IND58BL)
- UNIVERSAL Deluxe Reinforced Recycled Hanging File Folders, Letter Size, 1/5-Cut Tabs, Assorted, PK25, 25PK (5508)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 72", Kraft, 50/Case (P2072K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle (MD1184SC)
- PARTNERS BRAND Corrugated Boxes, 13 3/4" x 101/4x 9 1/8", Kraft, 25/Bundle (13109)
- PARTNERS BRAND Corrugated Boxes, 16 1/4" x 12 1/4" x 9 5/16", Kraft, 25/Bundle (16129)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 25", White, 50/Bundle (M4425)
- Partners Brand Mail Supplies