Shop All Mailer Envelopes
Partners Brand
Corrugated Mailers, 5" x 5" x 3", Kraft, 50/Bundle
Mfr # M553K
Zoro # G5505845
$65.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 5"
- Length 5"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M553K
- Zoro # G5505845
- UPC # 848109008523
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 5" |
Length | 5" |
Height | 3" |
Details
Item | Kraft Corrugated Mailers,5 x 5 x 3",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Corrugated Mailers,5 x 5 x 3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 100ft, 1 Roll (0066021)
- DEFLECTO Wall File, 4 Pocket, 13x4x7", Smoke (73402)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20951)
- CRAYOLA Pip Squeaks Washable Coloring Book Markers, 8 Count, PK12 (588704)
- PARTNERS BRAND Deluxe Literature Mailers, 8" x 8" x 2 3/4", White, 50/Bundle (MFL882)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 2", Kraft, 50/Bundle (M9621BFK)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 26", Kraft, 24/Case (P3026K)
- PARTNERS BRAND Easy-Fold Mailers, 17 1/8" x 14 1/8" x 2", Kraft, 50/Bundle (M4BKK)
- PARTNERS BRAND Jumbo Mailers, 26" x 20" x 6", Kraft, 20/Bundle (M26206)
- GLOBAL INDUSTRIAL #4 Self Seal Bubble Mailers, 9-1/2W x 14-1/2L, Gold, 100PK (412532)
- Partners Brand Mailer Envelopes