Shop All Mailer Envelopes
Partners Brand
Corrugated Mailers, 4" x 4" x 4", Kraft, 50/Bundle
Mfr # M444K
Zoro # G5505888
product price: $72.69
/pk 50, $1.45/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 4"
- Length 4"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M444K
- Zoro # G5505888
- UPC # 848109008592
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 4" |
Length | 4" |
Height | 4" |
Details
Item | Kraft Corrugated Mailer,4x4x4",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Kraft Corrugated Mailer,4x4x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case (P3016K)
- RAPESCO Stapler Set, Classic Plier, 3/8" (1305)
- BUSINESS SOURCE Book Rings, 2" Diameter, 250/BD, Silver PK (BSN01439BD)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 2", White, 50/Bundle (MFL15112)
- PARTNERS BRAND Self-Seal Padded Mailers, 12 1/2" x 19", White, 25/Case (B810WSS25PK)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 26", Kraft, 24/Case (P3026K)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", White, 25/Bundle (MFL22182)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle (MFL1185K)
- ZORO SELECT Expansion Poly Mailers, 20"x24"x4", White, PK100 (39UK68)
- Partners Brand Mail Supplies