Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 36" x 4" x 4" White, 50/Bundle
Mfr # MLR3644
Zoro # G4912446
product price: $159.99
/pk 50, $3.20/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MLR3644
- Zoro # G4912446
- UPC # 841436090391
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 36x4x4", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,36x4x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK25000 (3A528)
- SWINGLINE GBC Binding Paper, 8.5 x11, White, PK250 (2514479)
- U-MARK Paint Marker with Reversible Tip, Blue (10702)
- POST-IT Super Sticky Notes, 4x4 In., Yellow, PK6 (675-6SSCY)
- PARTNERS BRAND Corrugated Mailers, 10" x 4" x 2", Kraft, 50/Bundle (M1042K)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 26", Kraft, 24/Case (S3026K)
- PARTNERS BRAND Flat Corrugated Boxes, 15" x 12" x 5", Kraft, 25/Bundle (15125)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 18", Kraft, 50/Case (P2018K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 12", White, 50/Case (P2012W)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 60", Kraft, 15/Case (P5060KHD)
- PARTNERS BRAND Flat Corrugated Boxes, 26" x 20" x 4", Kraft, 20/Bundle (26204)
- Partners Brand Mailing Tubes & Cartons