Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 3" x 3" x 3", Kraft, 50/Bundle
Mfr # M333K
Zoro # G2286763
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M333K
- Zoro # G2286763
- UPC # 841436080897
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 3x3x3", Kraft, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,3x3x3 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Caution When Opening With Sharp Edges", 3" x 5", Fluorescent Yellow, 500/Roll (DL1224)
- MARSH Oil Stencil Board, Yellow, 7 x 24 in. (OBC15-7X24-50)
- C-LINE PRODUCTS Self Laminating Sheets, 12x9in, PK15 (40430)
- WATERMAN Pen Refill, f/Ballpoint Pens, Medium Point, Blue (WATS0944490)
- PARTNERS BRAND Corrugated Boxes, 16"x10"x6", Kraft, PK25 (16106)
- PARTNERS BRAND Plastic End Caps, 3", White, 100/Case (MTCAP3)
- PARTNERS BRAND Triangle Mailing Tubes, 2" x 30 1/4", White, 50/Bundle (MTM230)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 37", White, 25/Bundle (M3337)
- PARTNERS BRAND Corrugated Mailers, 10" x 7" x 6", White, 50/Bundle (M1076)
- PARTNERS BRAND Corrugated Boxes, 14 1/2" x 8 3/4 x 12", Kraft, 25/Bundle (14812)
- Partners Brand Mailer Cartons